- 10 mm Inside Diameter
- 27 mm Outside Diameter
- 6.2 mm Width
| Dynamic Load Rating | 9200 N |
| Limiting Speed - Oil | 16000 rpm |
| Bearing Type | Thrust |
| I.D. | 10 mm |
| Static Load Rating | 25500 N |
| O.D. | 27 mm |
| Weight | 0.021 LB |
| EAN or UPC | 4012802127072 |
| Dynamic Load Rating | 9200 N |
| Limiting Speed - Oil | 16000 rpm |
| Bearing Type | Thrust |
| I.D. | 10 mm |
| Static Load Rating | 25500 N |
| O.D. | 27 mm |
| Weight | 0.021 LB |
| EAN or UPC | 4012802127072 |