- 12 mm Inside Diameter
- 29 mm Outside Diameter
- 6.2 mm Width
| Capacity | Standard Capacity |
| Static Load Rating | 29000 N |
| Origin | Piloted Thrust Bearing |
| I.D. | 12 mm |
| Bearing Design | Thrust Bearing – Piloted |
| Static Load Rating [Max] | 6.5 lbf |
| O.D. | 29 mm |
| Limiting Speed - Oil | 14000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | N/A |
| Dynamic Load Rating | 9900 N |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Thrust |
| Weight | 0.023 LB |
| EAN or UPC | 4012802032819 |

