- 20 mm Inside Diameter
- 38 mm Outside Diameter
- 6.7 mm Width
| Dynamic Load Rating | 13100 N |
| Static Load Rating | 46500 N |
| Bearing Design | Thrust Bearing – Piloted |
| Bearing Type | Thrust |
| Origin | Piloted Thrust Bearing |
| O.D. | 38 mm |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 20 mm |
| Precision Ground | Yes |
| Limiting Speed - Oil | 10000 rpm |
| Static Load Rating [Max] | 10.5 lbf |
| Cage Material | Steel |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Weight | 0.046 LB |
| EAN or UPC | 4012802032833 |

