- 25 mm Inside Diameter
- 45 mm Outside Diameter
- 7.2 mm Width
| Dynamic Load Rating | 14700 N |
| O.D. | 45 mm |
| Static Load Rating | 58000 N |
| Precision Ground | Yes |
| Origin | Piloted Thrust Bearing |
| Limiting Speed - Oil | 8000 rpm |
| Bearing Design | Thrust Bearing – Piloted |
| Enclosure | Open |
| Capacity | Standard Capacity |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| I.D. | 25 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Type | Thrust |
| Radial Internal Clearance | N/A |
| Cage Material | Steel |
| Static Load Rating [Max] | 13 lbf |
| Radial Internal Clearance Specification | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.055 LB |
| EAN or UPC | 4012802432459 |

