- 45 mm Inside Diameter
- 68 mm Outside Diameter
- 8.2 mm Width
| Bearing Design | Thrust Bearing – Piloted |
| Precision Ground | Yes |
| Origin | Piloted Thrust Bearing |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| I.D. | 45 mm |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| O.D. | 68 mm |
| Cage Material | Steel |
| Static Load Rating [Max] | 29 lbf |
| Radial Internal Clearance | N/A |
| Bearing Type | Thrust |
| Static Load Rating | 128000 N |
| Limiting Speed - Oil | 5000 rpm |
| Enclosure | Open |
| Dynamic Load Rating | 30000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.115 LB |
| EAN or UPC | 4012802424812 |

