- 50 mm Inside Diameter
- 73 mm Outside Diameter
- 8.7 mm Width
| Static Load Rating [Max] | 32 lbf |
| Enclosure | Open |
| Origin | Piloted Thrust Bearing |
| O.D. | 73 mm |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| I.D. | 50 mm |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 32000 N |
| Bearing Type | Thrust |
| Radial Internal Clearance | N/A |
| Precision Ground | Yes |
| Static Load Rating | 143000 N |
| Limiting Speed - Oil | 4700 rpm |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Thrust Bearing – Piloted |
| Cage Material | Steel |
| Radial Internal Clearance Specification | N/A |
| Weight | 0.129 LB |
| EAN or UPC | 4012802432435 |

