- 3 mm Inner Diameter
- 6.5 mm Outer Diameter
- 6 mm Width
| Precision Ground | No |
| Origin | Needle Radial |
| I.D. | 3 mm |
| Corner Radius [Min] | 0.3 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 1230 N |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inch/Metric | Metric |
| Limiting Speed | 48000 rpm |
| Bearing Design | Outer Ring & Roller Assembly |
| Cage Material | Polyamide (Molded Nylon) |
| Static Load Rating [Max] | 840 N |
| Capacity | Standard Capacity |
| O.D. | 6.5 mm |
| Self Aligning | No |
| Radial Internal Clearance Specification | N/A |
| End Type | Closed End |
| Enclosure | Open |
| Limiting Speed - Oil | 46000 rpm |
| Outer Ring | Drawn Cup |
| Weight | 0.008 LB |
| EAN or UPC | 4012802425222 |

