Skip to content Skip to navigation menu
Needle Roller Bearing

BK3020

Needle Roller Bearing
Item #101043758
  • 30 mm Inner Diameter
  • 37 mm Outer Diameter
  • 20 mm Width
Needle Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 30 mm Inner Diameter
  • 37 mm Outer Diameter
  • 20 mm Width
Oil Hole w/o Oil Hole
Dynamic Load Rating 22000 N
Inch/Metric Metric
O.D. 37 mm
Origin Needle Radial
Enclosure Open
Precision Ground No
Tolerance Iso Class 0 (RBEC 1)
Radial Internal Clearance Specification N/A
End Type Closed End
Bearing Design Outer Ring & Roller Assembly
Self Aligning No
Bore Type Round Bore, Metric Type
I.D. 30 mm
Corner Radius [Min] 0.8 mm
Capacity Standard Capacity
Cage Material Steel
Limiting Speed 8600 rpm
Limiting Speed - Oil 8500 rpm
Outer Ring Drawn Cup
Static Load Rating [Max] 39500 N
Radial Internal Clearance N/A
Weight 0.124 LB
EAN or UPC 4026677166784
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison