- Single Row Angular Contact Bearing, 3.5" ID x 4" OD x 0.25" Wide, Open, Standard Precision (ABEC 1), Standard Cage, Normal Clearance (C0), 30° Contact Angle
| O.D. | 4 in |
| Cage Material | Standard |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | No Snap Ring |
| icNumber | 7696165 |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 460 lbf |
| Material | Steel |
| Outer Ring Width | 1/4 in |
| Bore Type | Round Bore |
| I.D. | 3 1/2 in |
| O.D. Type | Straight |
| Contact Angle | 30° |
| Ball Material | Steel |
| Seal Material | None |
| Bearing Type | Angular Contact |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Inch/Metric | Inch Bore |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Precision | Standard |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Lubricant | Oil Preservative |
| Cage Type | Metal |
| Preload Level | None |
| Inner Ring Width | 1/4 in |
| Weight | 0.203 LB |
| EAN or UPC | 4012802292992 |

