- 65 mm Shaft Diameter
- 100 mm Housing Bore Diameter
- 19 mm Overall Width
| Pressure | 0 psi |
| Lip Type | Single Lip w/o Spring |
| Housing Bore Dia. | 100 mm |
| Overall Width | 19 mm |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Seal Width | 0.315 in |
| Spring Material | None |
| Width on Shaft | 0.315 in |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Bonded Design |
| Shaft Dia. | 2.559 in, 65 mm |
| Weight | 1.232 LB |
| EAN or UPC | 4012802093919 |

