Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Ina USA Corp.DRS45105

DRS45105

Seals with Seal Carrier
Item #101734933
  • 70 mm Shaft Diameter
  • 105 mm Housing Bore Diameter
  • 20 mm Overall Width
Ina USA Corp.DRS45105
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 70 mm Shaft Diameter
  • 105 mm Housing Bore Diameter
  • 20 mm Overall Width
Shaft Dia. 70 mm
Overall Width 20 mm
Housing Bore Dia. 105 mm
Weight 1.399 LB
EAN or UPC 4054364117382
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison