- Ball Bearing Insert
- 30 mm Inside Diameter
- 62 mm Outside Diameter
| Rolling Element | Ball Bearing |
| Overall Width | 48.5 mm |
| Locking Device | Eccentric Locking Collar |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 11300 N |
| I.D. | 30 mm |
| Dynamic Load Rating | 19500 N |
| O.D. | 62 mm |
| Bearing Type | Ball Bearing |
| Weight | 0.86 LB |

