- Ball Bearing Insert
- 45 mm Inside Diameter
- 92 mm Outside Diameter
| Dynamic Load Rating | 32500 N |
| I.D. | 45 mm |
| Bearing Type | Ball Bearing |
| Rolling Element | Ball Bearing |
| Overall Width | 56.4 mm |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 20400 N |
| O.D. | 92 mm |
| Enclosure | Double Sealed |
| Locking Device | Eccentric Locking Collar |
| Weight | 2.138 LB |
| EAN or UPC | 4012802782516 |

