- Thrust Deep Groove Bearing Type
- 30 mm Inner Diameter
- 69 mm Outer Diameter
- 42 mm Width
| Dynamic Load Rating | 38500 N |
| Inch/Metric | Metric |
| I.D. | 30 mm |
| O.D. | 69 mm |
| Static Load Rating [Max] | 78000 N |
| Bearing Type | Thrust and Deep Groove |
| Weight | 1.494 LB |
| EAN or UPC | 4054364117399 |

