- 6 mm ID x 8 mm OD x 10 mm Long
- Permaglide Liner w/Steel Backing Bushing
| Bore Type | Round Bore |
| I.D. | 6 mm |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric |
| Groove Type | No Groove |
| Has Flange | No |
| Length | 10.000 mm |
| Material | Permaglide Liner w/ Steel Backing |
| O.D. | 8 mm |
| Temperature Range [Min] | -40 °F |
| Weight | 0.003 LB |

