- 115 mm ID x 120 mm OD x 60 mm Long
- Permaglide Liner w/Steel Backing Bushing
| O.D. | 120 mm |
| I.D. | 115 mm |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Material | Permaglide Liner w/ Steel Backing |
| Has Flange | No |
| Length | 60.000 mm |
| Weight | 0.921 LB |
| EAN or UPC | 4012802758375 |

