- 15 mm ID x 17 mm OD x 15 mm Long
- Permaglide Liner w/Steel Backing Bushing
| O.D. | 17 mm |
| Material | Permaglide Liner w/ Steel Backing |
| Temperature Range [Min] | -40 °F |
| I.D. | 15 mm |
| Length | 15.000 mm |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric |
| Has Flange | No |
| Weight | 0.014 LB |
| EAN or UPC | 4012802758788 |

