- 35 mm Inside Diameter
- 39 mm Outside Diameter
- 30 mm Length
| Dynamic Load Rating | 147000 N |
| Bore Type | Round Bore |
| O.D. | 39 mm |
| Material | Permaglide Liner w/ Steel Backing |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Metric |
| Length | 30.000 mm |
| Static Load Rating | 263000 N |
| Groove Type | No Groove |
| Has Flange | No |
| Temperature Range [Max] | 230 °F |
| I.D. | 35 mm |
| Weight | 0.139 LB |

