- 50 mm Inside Diameter
- 55 mm Outside Diameter
- 40 mm Length
| Inch/Metric | Metric |
| Length | 40.000 mm |
| I.D. | 50 mm |
| Temperature Range [Max] | 230 °F |
| Has Flange | No |
| Bore Type | Round Bore |
| Material | Permaglide Liner w/ Lube Pockets, Steel Backing |
| Groove Type | No Groove |
| Static Load Rating | 280000 N |
| O.D. | 55 mm |
| Dynamic Load Rating | 140000 N |
| Temperature Range [Min] | -40 °F |
| Weight | 0.232 LB |

