- 60 mm Inside Diameter
- 65 mm Outside Diameter
- 60 mm Length
| Dynamic Load Rating | 504000 N |
| O.D. | 65 mm |
| Length | 60.000 mm |
| Groove Type | No Groove |
| Static Load Rating | 900000 N |
| I.D. | 60 mm |
| Has Flange | No |
| Material | Permaglide Liner w/ Steel Backing |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Weight | 0.487 LB |

