- 3/8" ID x 15/32" OD x 1/4" Long
- Permaglide Liner w/Steel Backing Bushing
| O.D. | 0.46875 in |
| Groove Type | No Groove |
| Material | Permaglide Liner w/ Steel Backing |
| I.D. | 3/8 in |
| Length | 1/4 in |
| Has Flange | No |
| Inch/Metric | Inch |
| Temperature Range [Max] | 230 °F |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Weight | 4.409 LB |
| EAN or UPC | 4047643211819 |

