- 31.75 mm Inside Diameter
- 35.719 mm Outside Diameter
- 31.75 mm Length
| Length | 31.750 mm |
| Dynamic Load Rating | 141000 N |
| Static Load Rating | 252000 N |
| O.D. | 35.719 mm |
| I.D. | 31.75 mm |
| Weight | 0.115 LB |
| Length | 31.750 mm |
| Dynamic Load Rating | 141000 N |
| Static Load Rating | 252000 N |
| O.D. | 35.719 mm |
| I.D. | 31.75 mm |
| Weight | 0.115 LB |