- Metric
- 12 mm Inside Diameter
- 24 mm Outside Diameter
- 1.5 mm Thickness
| Inch/Metric | Metric |
| I.D. | 12 mm |
| Static Load Rating | 84800 N |
| Material | Permaglide |
| Thickness | 1.5 mm |
| O.D. | 24 mm |
| Dynamic Load Rating | 47501 N |
| Weight | 0.018 LB |
| Inch/Metric | Metric |
| I.D. | 12 mm |
| Static Load Rating | 84800 N |
| Material | Permaglide |
| Thickness | 1.5 mm |
| O.D. | 24 mm |
| Dynamic Load Rating | 47501 N |
| Weight | 0.018 LB |