- Metric
- 14 mm Inside Diameter
- 26 mm Outside Diameter
- 1.5 mm Thickness
| I.D. | 14 mm |
| Material | Permaglide |
| Static Load Rating | 94200 N |
| O.D. | 26 mm |
| Thickness | 1.5 mm |
| Dynamic Load Rating | 52800 N |
| Inch/Metric | Metric |
| Weight | 0.021 LB |
| I.D. | 14 mm |
| Material | Permaglide |
| Static Load Rating | 94200 N |
| O.D. | 26 mm |
| Thickness | 1.5 mm |
| Dynamic Load Rating | 52800 N |
| Inch/Metric | Metric |
| Weight | 0.021 LB |