| Inch/Metric | Metric |
| I.D. | 16 mm |
| O.D. | 30 mm |
| Material | Permaglide |
| Thickness | 1.5 mm |
| Weight | 0.014 LB |
| EAN or UPC | 4012802756494 |
| Inch/Metric | Metric |
| I.D. | 16 mm |
| O.D. | 30 mm |
| Material | Permaglide |
| Thickness | 1.5 mm |
| Weight | 0.014 LB |
| EAN or UPC | 4012802756494 |