| Material | Permaglide |
| I.D. | 20 mm |
| Thickness | 1.5 mm |
| O.D. | 36 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 4012802756517 |
| Material | Permaglide |
| I.D. | 20 mm |
| Thickness | 1.5 mm |
| O.D. | 36 mm |
| Inch/Metric | Metric |
| Weight | 0.02 LB |
| EAN or UPC | 4012802756517 |