| Thickness | 1.5 mm |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Material | Permaglide |
| O.D. | 36 mm |
| Weight | 0.019 LB |
| EAN or UPC | 4012802757934 |
| Thickness | 1.5 mm |
| Inch/Metric | Metric |
| I.D. | 20 mm |
| Material | Permaglide |
| O.D. | 36 mm |
| Weight | 0.019 LB |
| EAN or UPC | 4012802757934 |