| O.D. | 44 mm |
| I.D. | 26 mm |
| Inch/Metric | Metric |
| Thickness | 1.5 mm |
| Material | Permaglide |
| Weight | 0.033 LB |
| EAN or UPC | 4012802757958 |
| O.D. | 44 mm |
| I.D. | 26 mm |
| Inch/Metric | Metric |
| Thickness | 1.5 mm |
| Material | Permaglide |
| Weight | 0.033 LB |
| EAN or UPC | 4012802757958 |