| I.D. | 28 mm |
| Thickness | 1.5 mm |
| Material | Permaglide |
| Inch/Metric | Metric |
| O.D. | 48 mm |
| Weight | 0.043 LB |
| EAN or UPC | 4012802756579 |
| I.D. | 28 mm |
| Thickness | 1.5 mm |
| Material | Permaglide |
| Inch/Metric | Metric |
| O.D. | 48 mm |
| Weight | 0.043 LB |
| EAN or UPC | 4012802756579 |