| Material | Permaglide |
| Thickness | 1.5 mm |
| Inch/Metric | Metric |
| I.D. | 42 mm |
| O.D. | 66 mm |
| Weight | 0.057 LB |
| EAN or UPC | 4012802758016 |
| Material | Permaglide |
| Thickness | 1.5 mm |
| Inch/Metric | Metric |
| I.D. | 42 mm |
| O.D. | 66 mm |
| Weight | 0.057 LB |
| EAN or UPC | 4012802758016 |