| O.D. | 78 mm |
| Thickness | 2 mm |
| Material | Permaglide |
| Inch/Metric | Metric |
| I.D. | 52 mm |
| Weight | 0.095 LB |
| EAN or UPC | 4012802681987 |
| O.D. | 78 mm |
| Thickness | 2 mm |
| Material | Permaglide |
| Inch/Metric | Metric |
| I.D. | 52 mm |
| Weight | 0.095 LB |
| EAN or UPC | 4012802681987 |