- 2-Bolt Flange
- 30 mm Shaft
- 112.5 mm Housing Length
- Normal-Duty
- Cast Iron
features
- Metric
- Two-bolt flange
- FL, Greased for life
- GL, relubricable
| Locking Device | Eccentric Locking Collar |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 19500 N |
| Inch/Metric | Metric |
| End Type | Open End |
| Housing Width | 20.5 mm |
| Housing Construction | One Piece |
| Length Through Bore | 35.7 mm |
| Shaft Dia. | 30 mm |
| Overall Width | 1 1/2 in |
| Lubrication | Non-Relubricatable |
| Bolt Circle Dia. | 90.5 mm |
| Static Load Rating [Max] | 11300 N |
| Bearing Insert | RAE30NPPB |
| Duty | Normal-Duty |
| Style | 2-Bolt Flange |
| Bolt Hole Spacing | 90.5 mm |
| Housing Material | Cast Iron |
| Flange Thickness | 20.5 mm |
| Housing Height | 84 mm |
| Bearing Design | Non-Expansion |
| Misalignment Range | ±2 1/2° |
| Flange Style | 2-Bolt |
| Flange Type | 2-Bolt Flange |
| Bolt Hole Size | 11.5 mm |
| Bearing Type | Ball Bearing |
| Housing No. | LCTE06 |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 112.5 mm |
| Weight | 1.972 LB |
| EAN or UPC | 4012802792027 |

