Skip to content Skip to navigation menu
FLCTE Series Heavy-Duty 2-Bolt Flange Unit

FLCTE40-XL

FLCTE Series Heavy-Duty 2-Bolt Flange Unit
Item #101042252
  • 2-Bolt Flange
  • 40 mm Shaft
  • 150 mm Housing Length
  • Normal-Duty
  • Cast Iron
  • Eccentric Locking Collar
  • Non-Relubricatable
  • Contact Seals
  • 119 mm Bolt Spacing
+ Show More + Show Less
FLCTE Series Heavy-Duty 2-Bolt Flange Unit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2-Bolt Flange
  • 40 mm Shaft
  • 150 mm Housing Length
  • Normal-Duty
  • Cast Iron

features

  • Metric
  • Two-bolt flange
  • FL, Greased for life
  • GL, relubricable
Static Load Rating [Max] 19800 N
Misalignment Range ±2 1/2°
Style 2-Bolt Flange
Shaft Dia. 40 mm
End Type Open End
Flange Style 2-Bolt
Bearing Design Non-Expansion
Overall Width 1.819 in
Bolt Circle Dia. 119 mm
Flange Thickness 24 mm
Seal Type Contact Seals
Dynamic Load Rating 32500 N
Inch/Metric Metric
Length Through Bore 43.7 mm
Bearing Type Ball Bearing
Bolt Hole Size 14 mm
Bearing Insert RAE40NPPB
Locking Device Eccentric Locking Collar
Housing Construction One Piece
Bolt Hole Spacing 119 mm
Housing No. LCTE08
Mounted Unit Duty Standard Duty
Flange Type 2-Bolt Flange
Duty Normal-Duty
Housing Height 100 mm
Housing Material Cast Iron
Housing Length 150 mm
Lubrication Non-Relubricatable
Housing Width 24 mm
Weight 3.352 LB
EAN or UPC 4012802807776
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison