- Thrust Deep Groove Bearing Type
- 19.13 mm Inner Diameter
- 37.31 mm Outer Diameter
- 14.3 mm Width
features
- Medium cross section
- Flat race
- Single direction
- Dimensionally interchangeable with GT, FT or RTL series
- Speed limit shown is for oil lubrication
| I.D. | 19.13 mm |
| No. in Set | Single Bearing |
| Preload Level | None |
| Static Load Rating [Max] | 4200 N |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Material | Steel |
| Bore Type | Round Bore |
| Dynamic Load Rating | 2800 N |
| Snap Ring | No Snap Ring |
| Seal Material | None |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| O.D. Type | Straight |
| Inner Ring Width | 0.563 in |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Cage Material | Steel |
| Contact Angle | 90° |
| Precision Level | Standard (ABEC 1) |
| Bearing Design | 3 Piece, Flat Race |
| Bearing Type | Thrust and Deep Groove |
| Seal Type | Unsealed |
| Limiting Speed - Oil | 5000 rpm |
| Radial Internal Clearance Specification | N/A |
| Capacity | Standard Capacity |
| Precision | Standard |
| O.D. | 37.31 mm |
| Enclosure | Open |
| Origin | Single Row Thrust |
| Outer Ring Width | 0.563 in |
| Weight | 0.189 LB |
| EAN or UPC | 4054364115913 |

