- 0.75" Bore, 47 mm OD, with Eccentric Collar
features
- Spherical O.D.
- Eccentric locking collar
- Standard R seals
| Locking Device | Eccentric Locking Collar |
| Outer Ring Size | 204 |
| Length Through Bore | 1.34375 in |
| Lubrication | Relubricatable |
| Bore Type | Round Bore |
| Seal Type | Contact Seals |
| O.D. | 47 mm |
| Rolling Element | Ball Bearing |
| I.D. | 0.75 in |
| Bearing Type | Ball Bearing |
| Dynamic Load Rating | 3200 lbf |
| Material | Steel |
| Overall Width | 1 23/32 in |
| Static Load Rating [Max] | 1400 lbf |
| Outer Ring Width | 14 mm |
| Enclosure | Double Sealed |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Weight | 0.554 LB |
| EAN or UPC | 4054362366300 |

