- 1 1/4" ID x 72 mm OD x 19 mm Outer Ring Width
- Double Sealed (Contact)
- Eccentric Collar
- Regreasable
- Steel
features
- Spherical O.D.
- Eccentric locking collar
- Standard R seals
| Overall Width | 2.012 in |
| Lubrication | Relubricatable |
| Bearing Type | Ball Bearing |
| I.D. | 1.25 in |
| Outer Ring Size | 207 |
| Outer Ring Width | 19 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 2.012 in |
| Enclosure | Double Sealed |
| Bore Type | Round Bore |
| O.D. | 72 mm |
| Inch/Metric | Inch Bore |
| Dynamic Load Rating | 6400 lbf |
| Static Load Rating [Max] | 3050 lbf |
| Material | Steel |
| Rolling Element | Ball Bearing |
| Locking Device | Eccentric Locking Collar |
| Bearing Design | Non-Expansion |
| Weight | 1.478 LB |
| EAN or UPC | 4012802621389 |

