- Ball Bearing Insert
- 38.1 mm Inside Diameter
- 80 mm Outside Diameter
features
- Spherical O.D.
- Eccentric locking collar
- Standard R seals
| Bearing Type | Ball Bearing |
| I.D. | 1.5 in |
| Static Load Rating [Max] | 19800 N |
| Outer Ring Width | 21 mm |
| Length Through Bore | 2.217 in |
| Lubrication | Relubricatable |
| Material | Steel |
| Overall Width | 56.5 mm |
| O.D. | 80 mm |
| Dynamic Load Rating | 32500 N |
| Locking Device | Eccentric Locking Collar |
| Enclosure | Double Sealed |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Bore Type | Round Bore |
| Rolling Element | Ball Bearing |
| Outer Ring Size | 208 |
| Weight | 1.821 LB |
| EAN or UPC | 4054364119836 |

