- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 38 mm Width
| Static Load Rating [Max] | 37500 N |
| Cone Corner Radius | 1 mm |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Corner Radius [Min] | 1 mm |
| Width | 38.000 mm |
| I.D. | 40 mm |
| Bearing Type | Angular Contact |
| Dynamic Load Rating | 50000 N |
| Weight | 1.493 LB |
| EAN or UPC | 4054362367307 |

