- Male Rod End
- 16 mm Bore Size
| Bore Size | 0.630 in - 16 mm |
| O.D. | 32 mm |
| Right / Left Hand | Right Hand |
| Length | 87.000 mm |
| Dynamic Load Rating | 21400 N |
| Static Load Rating | 45300 N |
| Weight | 0.554 LB |
| EAN or UPC | 4012802521900 |
| Bore Size | 0.630 in - 16 mm |
| O.D. | 32 mm |
| Right / Left Hand | Right Hand |
| Length | 87.000 mm |
| Dynamic Load Rating | 21400 N |
| Static Load Rating | 45300 N |
| Weight | 0.554 LB |
| EAN or UPC | 4012802521900 |