- Male Rod End
- 20 mm Bore Size
| Dynamic Load Rating | 56600 N |
| O.D. | 40 mm |
| Length | 103.000 mm |
| Static Load Rating | 45600 N |
| Bore Size | 0.787 in - 20 mm |
| Right / Left Hand | Right Hand |
| Weight | 1.003 LB |
| EAN or UPC | 4012802528688 |
| Dynamic Load Rating | 56600 N |
| O.D. | 40 mm |
| Length | 103.000 mm |
| Static Load Rating | 45600 N |
| Bore Size | 0.787 in - 20 mm |
| Right / Left Hand | Right Hand |
| Weight | 1.003 LB |
| EAN or UPC | 4012802528688 |