- Male Rod End
- 12 mm Bore Size
| O.D. | 22 mm |
| Bore Size | 0.472 in - 12 mm |
| Right / Left Hand | Left Hand |
| Length | 71.000 mm |
| Static Load Rating | 30200 N |
| Dynamic Load Rating | 11300 N |
| Weight | 0.227 LB |
| EAN or UPC | 4012802524642 |
| O.D. | 22 mm |
| Bore Size | 0.472 in - 12 mm |
| Right / Left Hand | Left Hand |
| Length | 71.000 mm |
| Static Load Rating | 30200 N |
| Dynamic Load Rating | 11300 N |
| Weight | 0.227 LB |
| EAN or UPC | 4012802524642 |