- Male Rod End
- 20 mm Bore Size
| Static Load Rating | 75600 N |
| Length | 104.500 mm |
| Bore Size | 0.787 in - 20 mm |
| Dynamic Load Rating | 31300 N |
| Right / Left Hand | Left Hand |
| O.D. | 35 mm |
| Weight | 0.871 LB |
| EAN or UPC | 4012802523072 |
| Static Load Rating | 75600 N |
| Length | 104.500 mm |
| Bore Size | 0.787 in - 20 mm |
| Dynamic Load Rating | 31300 N |
| Right / Left Hand | Left Hand |
| O.D. | 35 mm |
| Weight | 0.871 LB |
| EAN or UPC | 4012802523072 |