- Male Rod End
- 30 mm Bore Size
| Right / Left Hand | Left Hand |
| Static Load Rating | 119000 N |
| Dynamic Load Rating | 62300 N |
| Bore Size | 1.181 in - 30 mm |
| O.D. | 47 mm |
| Length | 146.500 mm |
| Weight | 2.349 LB |
| EAN or UPC | 4012802523157 |
| Right / Left Hand | Left Hand |
| Static Load Rating | 119000 N |
| Dynamic Load Rating | 62300 N |
| Bore Size | 1.181 in - 30 mm |
| O.D. | 47 mm |
| Length | 146.500 mm |
| Weight | 2.349 LB |
| EAN or UPC | 4012802523157 |