- Male Rod End
- 30 mm Bore Size
| Static Load Rating | 139000 N |
| Bore Size | 1.181 in - 30 mm |
| Length | 146.500 mm |
| O.D. | 47 mm |
| Dynamic Load Rating | 65900 N |
| Right / Left Hand | Left Hand |
| Weight | 2.455 LB |
| EAN or UPC | 4012802528299 |
| Static Load Rating | 139000 N |
| Bore Size | 1.181 in - 30 mm |
| Length | 146.500 mm |
| O.D. | 47 mm |
| Dynamic Load Rating | 65900 N |
| Right / Left Hand | Left Hand |
| Weight | 2.455 LB |
| EAN or UPC | 4012802528299 |