- Male Rod End
- 6 mm Bore Size
| Length | 46.500 mm |
| Static Load Rating | 6930 N |
| O.D. | 14 mm |
| Right / Left Hand | Left Hand |
| Bore Size | 0.236 in - 6 mm |
| Dynamic Load Rating | 3400 N |
| Weight | 0.051 LB |
| EAN or UPC | 4012802524857 |
| Length | 46.500 mm |
| Static Load Rating | 6930 N |
| O.D. | 14 mm |
| Right / Left Hand | Left Hand |
| Bore Size | 0.236 in - 6 mm |
| Dynamic Load Rating | 3400 N |
| Weight | 0.051 LB |
| EAN or UPC | 4012802524857 |