- Male Rod End
- 8 mm Bore Size
| Length | 54.000 mm |
| Static Load Rating | 12900 N |
| Bore Size | 0.315 in - 8 mm |
| Dynamic Load Rating | 5590 N |
| Right / Left Hand | Left Hand |
| O.D. | 16 mm |
| Weight | 0.084 LB |
| EAN or UPC | 4012802524895 |
| Length | 54.000 mm |
| Static Load Rating | 12900 N |
| Bore Size | 0.315 in - 8 mm |
| Dynamic Load Rating | 5590 N |
| Right / Left Hand | Left Hand |
| O.D. | 16 mm |
| Weight | 0.084 LB |
| EAN or UPC | 4012802524895 |