- Male Rod End
- 80 mm Bore Size
| Length | 360.000 mm |
| Static Load Rating | 690000 N |
| Bore Size | 3.150 in - 80 mm |
| Dynamic Load Rating | 402000 N |
| O.D. | 120 mm |
| Right / Left Hand | Left Hand |
| Weight | 33.0 LB |
| EAN or UPC | 4012802528329 |
| Length | 360.000 mm |
| Static Load Rating | 690000 N |
| Bore Size | 3.150 in - 80 mm |
| Dynamic Load Rating | 402000 N |
| O.D. | 120 mm |
| Right / Left Hand | Left Hand |
| Weight | 33.0 LB |
| EAN or UPC | 4012802528329 |