- Male Rod End
- 10 mm Bore Size
| Static Load Rating | 20600 N |
| Bore Size | 0.394 in - 10 mm |
| O.D. | 19 mm |
| Right / Left Hand | Right Hand |
| Length | 62.500 mm |
| Dynamic Load Rating | 8640 N |
| Weight | 0.142 LB |
| EAN or UPC | 4012802523591 |
| Static Load Rating | 20600 N |
| Bore Size | 0.394 in - 10 mm |
| O.D. | 19 mm |
| Right / Left Hand | Right Hand |
| Length | 62.500 mm |
| Dynamic Load Rating | 8640 N |
| Weight | 0.142 LB |
| EAN or UPC | 4012802523591 |