- Male Rod End
- 15 mm Bore Size
| Dynamic Load Rating | 16900 N |
| Length | 83.000 mm |
| Bore Size | 0.591 in - 15 mm |
| Static Load Rating | 41600 N |
| O.D. | 26 mm |
| Right / Left Hand | Right Hand |
| Weight | 0.369 LB |
| EAN or UPC | 4012802524956 |
| Dynamic Load Rating | 16900 N |
| Length | 83.000 mm |
| Bore Size | 0.591 in - 15 mm |
| Static Load Rating | 41600 N |
| O.D. | 26 mm |
| Right / Left Hand | Right Hand |
| Weight | 0.369 LB |
| EAN or UPC | 4012802524956 |