Skip to content Skip to navigation menu
Ina USA Corp.GAR17-DO

GAR17-DO

Male Rod End
Item #102057710
  • Male Rod End
  • 17 mm Bore Size
Ina USA Corp.GAR17-DO
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Male Rod End
  • 17 mm Bore Size
Thread Pitch 2 mm
Bore Size 0.669 in - 17 mm
Right / Left Hand Right Hand
Thread Size M16
Thread Type Metric
O.D. 30 mm
Dynamic Load Rating 21300 N
Static Load Rating 56500 N
Grade Standard
Length 92.000 mm
Lube Fitting w/o Lube Fitting
Bearing Type Plain Bearing
Weight 0.528 LB
EAN or UPC 4012802523744
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison